Syringe Filters - Sterile
Syringe Filters - Sterile
Syringe Filters - Sterile
Syringe Filters - Sterile
Fisher Scientific™

Syringe Filters - Sterile

Low hold-up volume helps you to recover virtually all of your sample after filtering
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)Material (Membrane)
09719C
also known as FISHERMIS-09719C-50/PK
0.2 μm25 mmNylon
0972030.22 μm13 mmPVDF
Catalog number 09719C
also known as FISHERMIS-09719C-50/PK
Price (KRW)
-
Pore Size:
0.2 μm
Diameter (Metric):
25 mm
Material (Membrane):
Nylon
Low hold-up volume helps you to recover virtually all of your sample after filtering

Tested for 100% membrane and housing integrity, eliminating concerns about fluid lossIndividually wrapped

Hydrophilic PVDF Membrane

  • Hydrophilic membrane binds far less protein than nitrocellulose, nylon or PTFE
  • Ideal for filtration of protein-containing aqueous, mild organic solutions and other pharmaceutical/biological/biotech solutions
  • Sterilized by gamma radiation
Mixed Cellulose Ester (MCE) Membrane
  • Hydrophilic membrane has fair chemical and temperature resistance
  • EtOH sterilized
  • Use for clarifying or sterilizing aqueous solutions
Nylon Membrane
  • Excellent chemical resistance and low protein binding
  • Ideal for aqueous/biological application
  • Sterilized by gamma radiation
  • Hydrophilic
Specifications
ConnectorsLuer Slip outlet
Diameter (Metric)25 mm
For Use With (Application)Aqueous/Biological Application
Hold up Volume (After Air Purge)Low
Outlet StyleLuer Slip
PackagingIndividually wrapped
TypeSyringe Filter
Filter TypeHydrophilic
Material (Membrane)Nylon
Pore Size0.2 μm
SterilitySterile
Unit SizePack of 50