Low-Nitrogen Weighing Paper
Fisher Scientific™

Low-Nitrogen Weighing Paper

For analytical balances
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)
0989812A
also known as FISHERTOPSELLING-0989812A-PK
3 x 3 in. (76 x 76mm)
0989812B
also known as FISHERTOPSELLING-0989812B-PK
4 x 4 in. (100 x 100mm)
0989812C
also known as FISHERTOPSELLING-0989812C-PK
6 x 6 in. (152 x 152mm)
Catalog number 0989812A
also known as FISHERTOPSELLING-0989812A-PK
Price (KRW)
28,000
Pack of 500
Dimensions (L x W):
3 x 3 in. (76 x 76mm)
Price (KRW)
28,000
Pack of 500
For analytical balances

  • Sufficient body to support sample
  • Smooth textured to avoid trapping material
  • Does not absorb moisture

Specifications
Dimensions (L x W)3 x 3 in. (76 x 76mm)
For Use With (Application)For analytical balances
Length (English)3 in.
Length (Metric)76mm
Width (English)3 in.
Width (Metric)76mm
Product TypeLow Nitrogen Paper
ShapeSquare
Unit SizePack of 500