PYREX™ Delong Shaker Erlenmeyer Flask with Baffles
Fisher Scientific™

PYREX™ Delong Shaker Erlenmeyer Flask with Baffles

Heavy, fire-polished, long necks reduce splashing
Have Questions?
Catalog NumberCapacity (Metric)Height (English)Height (Metric)
100414A
also known as FISHERMIS-100414A-72/PK
125 mL5.5 in.14 cm
Catalog number 100414A
also known as FISHERMIS-100414A-72/PK
Price (KRW)
-
Capacity (Metric):
125 mL
Height (English):
5.5 in.
Height (Metric):
14 cm
Heavy, fire-polished, long necks reduce splashing

Delong style, with three baffle indents designed to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polypropylene closures.



Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.
Specifications
DescriptionStyle: Shaker; Top style: Plain
Diameter (English) Outer2.7 in.
Diameter (Metric) Outer70 mm
Diameter (Metric) Outer Neck2.5 cm
For Use With (Application)Rotary or reciprocating shakers
Height (English)5.5 in.
Height (Metric)14 cm
Neck StyleDelong
No. per Case6/Cs.
No. per Pack6/Pk.
Bottom ShapeBaffled
Capacity (Metric)125 mL
MaterialBorosilicate Glass
SterilityNon-sterile
Unit SizePack of 72