Reusable Glass Class A Volumetric Flasks with Standard Taper Stopper
Fisher Scientific™

Reusable Glass Class A Volumetric Flasks with Standard Taper Stopper

Single graduation ring blasted on the neck
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
10205B
also known as FISHERMIS-10205B-EACH
50 mL9
FB4002000
also known as FISHERMIS-FB4002000-1/PK
2000 mL27
FB400200
also known as FISHERMIS-FB400200-6/PK
200 mL16
10205A
also known as FIS-10205A
25 mL9
10205C
also known as FIS-10205C
100 mL13
10205D
also known as FISHERMIS-10205D-EACH
250 mL16
10205E
also known as FIS-10205E
500 mL19
10205F
also known as FISHERMIS-10205F-EACH
1000 mL22
Catalog number 10205B
also known as FISHERMIS-10205B-EACH
Price (KRW)
-
Capacity (Metric):
50 mL
Closure Size:
9
Single graduation ring blasted on the neck

  • Calibrated “To Contain”
  • Calibration indefinite if not exposed to hydrofluoric acid, hot phosphoric acid, or strong, hot alkalis
  • Do not heated above 150°C when dry

Specifications
CalibrationCalibrated To Contain
Closure MaterialGlass
Closure Size9
No. per Case1
Tolerance±0.05 mL
Capacity (Metric)50 mL
GraduatedYes
MaterialGlass
Unit SizeEach