Cryogenic Vial Storage Boxes
Cryogenic Vial Storage Boxes
Cryogenic Vial Storage Boxes
Cryogenic Vial Storage Boxes
Fisher Scientific™

Cryogenic Vial Storage Boxes

Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
10500295 mL Cryo Vials
10500281.2 to 2 mL Threaded Cryo Vials
Catalog number 1050029
Price (KRW)
-
Holds:
5 mL Cryo Vials

Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials

  • 81-Place white polycarbonate storage boxes
  • Use in mechanical freezers and liquid nitrogen Dewars
  • Cover is printed with a 9 x 9 numbered grid for inventory purposes
  • Stackable
  • Autoclavable
Specifications
Dimensions (L x W x H)5.25 x 5.25 x 3.75 in. (13.3 x 13.3 x 9.5 cm)
For Use With (Application)For ultra-low temperature storage of both internally and externally threaded cyrogenic vials
Height (English)3.75 in.
Height (Metric)9.5 cm
Holds5 mL Cryo Vials
Length (English)5.25 in.
Length (Metric)13.3 cm
Tube Array9 x 9
Width (English)5.25 in.
Width (Metric)13.3 cm
ColorWhite
MaterialPolycarbonate
ShapeSquare
TypeCryo Storage Box
Unit SizePack of 4