Multistage Gas Cylinder Regulators
Fisher Scientific™

Multistage Gas Cylinder Regulators

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.
Have Questions?
Catalog NumberInletDelivery Pressure
10575135
also known as FISHERMIS-10575135-5/PK
CGA 5801 to 40 psi
Catalog number 10575135
also known as FISHERMIS-10575135-5/PK
Price (KRW)
-
Inlet:
CGA 580
Delivery Pressure:
1 to 40 psi

For Noncorrosive General Purpose Gases. Diaphragm-Sensed Dual-Stage Regulators designed for consistent outlet pressure delivery.

Ideal for applications requiring maintenance of a constant delivery pressure until cylinder contents are close to empty.

  • Feature Neoprene diaphragms reinforced with nylon fabric, nylon seals, Orthane™ seats for first and second stages
  • Dual-scale gauges (PSI/KPa), brass bonnet, External self-reseating relief valve and easy pressure-adjusting knob
  • Delrin Cap Bushing for smooth pressure adjustment
  • Outlet Needle Valve with 1/4 in. NPT male thread
Specifications
Bonnet MaterialBrass
Connection TypeOutlet needle valve with 0.25 in. NPTM thread
Delivery Pressure1 to 40 psi
Diaphragm MaterialNeoprene
For Use With (Application)Noncorrosive gases, requiring maintenance of a constant delivery pressure until cylinder contents are empty
Gases MeasuredArgon, Helium, Nitrogen
GaugeDual-scale
InletCGA 580
No. of StagesMulti
Outlet Gauge Pressure2 to 60 psi
Pressure Range (Inlet)3000 psi
Relief ValveYes
Seal MaterialNylon Fabric, Nylon
Seat MaterialOrthane™
TypeCylinder Regulator
Unit SizePack of 5