Labconco 8' Protector XL Benchtop Laboratory Hood, 30 in. interior depth

Labconco 8' Protector XL Benchtop Laboratory Hood, 30 in. interior depth

The Protector XL Benchtop Laboratory Hoods are general chemistry hoods that offer superior design flexibility.
Have Questions?
Catalog NumberDimensions (D x W x H)
111810020
also known as LABCONCO-111810020-EACH
37.7 x 96 x 59 in.
Catalog number 111810020
also known as LABCONCO-111810020-EACH
Price (KRW)
-
Dimensions (D x W x H):
37.7 x 96 x 59 in.
The Protector XL Benchtop Laboratory Hoods are general chemistry hoods that offer superior design flexibility. They are available in widths from 3 to 16 feet and three depths to meet a variety of installation and application requirements.
  • By-pass airflow design.
  • Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings.
  • Cord-Keeper™ Slots on left and right side of air foil.
  • Glacier white powder-coated steel exterior.
  • Chemical-resistant, fiberglass-reinforced, composite panel liner and baffle.
  • Opti-Zone™ Baffle* with flame spread index less than 25 per ASTM E84. Baffle is removable for cleaning.
  • Tempered safety glass vertical-rising sash(es) with cable pulley(s) and powder-coated aluminum sash handle(s).
  • 37.5 ”(95.3 cm) high sightline from the work surface and header panel.
  • Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring.
  • Pre-wired T8 fluorescent lighting with vapor-proof design and ADA-compliant light and blower switches.
  • Powder-coated stainless steel, 12.81 ”(32.5 cm) ID exhaust connection(s).
Specifications
Depth (English)37.7 in.
Depth (Metric)95.76 cm
Dimensions (D x W x H)37.7 x 96 x 59 in.
Height (English)59 in.
Height (Metric)149.86 cm
Weight (English)675 lb.
Weight (Metric)306 kg
Width (English)96 in.
Width (Metric)243.84 cm
MaterialSteel
Product TypeBenchtop Laboratory Hood
Unit SizeEach