PYREX™ Solid Glass Beads for Distillation Columns
Fisher Scientific™

PYREX™ Solid Glass Beads for Distillation Columns

Available in four sizes
Have Questions?
Catalog NumberDiameter (Metric)
1131210A
also known as FISHERMIS-1131210A-EACH
3 mm
Catalog number 1131210A
also known as FISHERMIS-1131210A-EACH
Price (KRW)
-
Diameter (Metric):
3 mm
Available in four sizes

Useful as packing for distillation columns, mixing beads, and boiling stones. Beads are packaged in 0.45 kg. (1 lb.) packs, which have a packing volume of approximately 360 cm3 or 22 cubic inches.

Specifications
Diameter (Metric)3 mm
For Use With (Equipment)Distillation Columns
MaterialGlass
TypeGlass Bead
Unit SizeEach