425 Series Zoom Stereoscopic Microscopes
425 Series Zoom Stereoscopic Microscopes
425 Series Zoom Stereoscopic Microscopes
Fisher Scientific™

425 Series Zoom Stereoscopic Microscopes

Microscope for viewing large picture at 7.5X magnification, then zooming continuously to close-up detail at 50X magnification in standard configuration
Have Questions?
Catalog NumberHead StyleModel
11350120
also known as FIS-11350120
Binocular11350120
Catalog number 11350120
also known as FIS-11350120
Price (KRW)
-
Head Style:
Binocular
Model:
11350120
Microscope for viewing large picture at 7.5X magnification, then zooming continuously to close-up detail at 50X magnification in standard configuration

  • Viewing head rotates 360° and provides upright, unreversed image which permits easy manipulation of object being viewed while looking through microscope
  • Incidental and transmitted LED illumination
  • Achromatic, color-corrected lenses
  • Rheostat intensity control
  • Anti-fungus properties and internal transformer
  • Focusing: Rack and pinion focusing with large dual focusing knobs with slip clutch and tension adjustment to eliminate focus drift
  • Stage: Two 80mm stage plates (frosted glass and reversible black and white plastic contrast plates), locked-on stage clips
  • Interpupillary Distance: 55-75mm

Specifications
Base StylePost
IncludesDustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Model11350120
NosepieceZoom
Voltage110/220 V
Warranty5 year limited warranty, excluding bulbs, cords, and fuses
Weight (Metric)5.4 kg
EyepieceWF10X/23 mm
Head StyleBinocular
Lighting TypeLED Upper and Lower
Magnification Power7.5X to 50X
Unit SizeEach