Ostwald-Folin Pipets
Fisher Scientific™

Ostwald-Folin Pipets

High-volume accuracy at a reasonable price.
Have Questions?
Catalog NumberAccuracyVolume (Metric)Min. Flow Time
1138232F
also known as FISHERMIS-1138232F-150/CS
±0.006 mL1 mL3 sec.
Catalog number 1138232F
also known as FISHERMIS-1138232F-150/CS
Price (KRW)
-
Accuracy:
±0.006 mL
Volume (Metric):
1 mL
Min. Flow Time:
3 sec.
High-volume accuracy at a reasonable price.

  • Tapered bulbs
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Accuracy equivalent to that of Class A volumetric

Specifications
Accuracy±0.006 mL
CalibratedYes
Certifications/ComplianceNNN-P-340B
Min. Flow Time3 sec.
Volume (English)0.033 oz.
ColorYellow
MaterialBorosilicate Glass
TypeOstwald Folin Pipet
Volume (Metric)1 mL
Unit SizeCase of 150