Precision Specific Gravity 150 - 185mm Long Hydrometers
Precision Specific Gravity 150 - 185mm Long Hydrometers
Fisher Scientific™

Precision Specific Gravity 150 - 185mm Long Hydrometers

Requires 140mL liquid volume for submersion.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCertifications/ComplianceLength (Metric)Specific Gravity Range
11556GNIST, ASTM E100, ASTM E126175 mm1.060 to 1.130
11556BC3-point Cert, NIST, ASTM E100, E126160 mm0.760 to 0.830
11556FC3-point Cert, NIST, ASTM E100, E126150 mm1.000 to 1.070
11556DC3-point Cert, NIST, ASTM E100, E126170 mm0.880 to 0.950
11556CC3-point Cert, NIST, ASTM E100, E126160 mm0.820 to 0.890
11556EC3-point Cert, NIST, ASTM E100, E126165 mm0.940 to 1.010
11556JC3-point Cert, NIST, ASTM E100, E126160 mm1.180 to 1.250
11556UNIST, ASTM E100, ASTM E126165 mm1.780 to 1.850
11556ANIST, ASTM E100, ASTM E126160 mm0.700 to 0.770
11556CNIST, ASTM E100, ASTM E126160 mm0.820 to 0.890
11556BNIST, ASTM E100, ASTM E126160 mm0.760 to 0.830
11556DNIST, ASTM E100, ASTM E126170 mm0.880 to 0.950
11556ENIST, ASTM E100, ASTM E126165 mm0.940 to 1.010
11556F
also known as FISHERTOPSELLING-11556F-6/PK
NIST, ASTM E100, ASTM E126170 mm1.000 to 1.070
11556HNIST, ASTM E100, ASTM E126170 mm1.120 to 1.190
11556JNIST, ASTM E100, ASTM E126160 mm1.180 to 1.250
11556KNIST, ASTM E100, ASTM E126185 mm1.240 to 1.310
11556LNIST, ASTM E100, ASTM E126172 mm1.300 to 1.370
11556MNIST, ASTM E100, ASTM E126170 mm1.360 to 1.430
11556NNIST, ASTM E100, ASTM E126175 mm1.420 to 1.490
11556PNIST, ASTM E100, ASTM E126170 mm1.480 to 1.550
Catalog number 11556G
Price (KRW)
-
Certifications/Compliance:
NIST, ASTM E100, ASTM E126
Length (Metric):
175 mm
Specific Gravity Range:
1.060 to 1.130
Requires 140mL liquid volume for submersion.

Used where a high degree of accuracy is required in hydrometer readings

  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Specifications
Certifications/ComplianceNIST, ASTM E100, ASTM E126
For Use With (Application)Measure the True Specific Gravity of Liquids that are Lighter than Water
Increments0.001
MaterialSoda Lime Glass
Specific Gravity Range1.060 to 1.130
Volume (Metric)140 mL
Length (Metric)175 mm
Unit SizeEach