Search
Search

| Catalog Number | Certifications/Compliance | Increments | Length (Metric) | Baume Range |
|---|---|---|---|---|
| 11571CC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 310 mm | 20 to 31° |
| 11571AC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 310 mm | 0 to 12° |
| 11571BC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 305 mm | 9 to 21° |
| 11571DC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 305 mm | 29 to 41° |
| 11571EC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 290 mm | 40 to 51° |
| 11571FC | 3-point Cert, NIST, ASTM E100, E126 | 0.1° | 295 mm | 50 to 61° |
| 11580D | Without 3-point certification | 0.5° | 300 mm | 35 to 70° |
| 11580E | Without 3-point certification | 1° | 300 mm | 50 to 100° |
| 11571B | Without 3-point certification | 0.1° | 305 mm | 9 to 21° |
| 11571D | Without 3-point certification | 0.1° | 305 mm | 29 to 41° |
| 11571A | Without 3-point certification | 0.1° | 310 mm | 0 to 12° |
| 11571C | Without 3-point certification | 0.1° | 310 mm | 19 to 31° |
| 11571E | Without 3-point certification | 0.1° | 290 mm | 40 to 51° |
| 11571F | Without 3-point certification | 0.1° | 295 mm | 49 to 61° |
| 11580C | Without 3-point certification | 1° | 285 mm | 0 to 70° |
| 11571G | Without 3-point certification | 0.1° | 295 mm | 60 to 70° |
| 11580B | Without 3-point certification | 0.5° | 305 mm | 0 to 50° |
| 11580A | Without 3-point certification | 0.5° | 280 mm | 0 to 30° |
Baume heavy scale for working with liquids heavier than water.