ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
Fisher Scientific™

ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberASTM NumberCertifications/ComplianceSpecific Gravity RangeVolume (Metric)
116033YC
also known as FIS-116033YC
108H3-point Cert, ASTM E126, E100-14 T10.950 to 1.000 ASTM 108H-62260 mL
116033VC
also known as FIS-116033VC
105H3-point Cert, ASTM E126, E100-14 T10.800 to 0.850 ASTM 105H-62260 mL
116033WC
also known as FIS-116033WC
106H3-point Cert, ASTM E126, E100-14 T10.850 to 0.900 ASTM106H-62260 mL
116033XC
also known as FIS-116033XC
107H3-point Cert, ASTM E126, E100-14 T10.850 to 0.900 ASTM106H-62260 mL
116033UC
also known as FIS-116033UC
104H3-point Cert, ASTM E100-14 T10.750 to 0.800 ASTM 104H-62260 mL
Catalog number 116033YC
also known as FIS-116033YC
Price (KRW)
-
ASTM Number:
108H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
Specific Gravity Range:
0.950 to 1.000 ASTM 108H-62
Volume (Metric):
260 mL
Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Specifications
ASTM Number108H
Certifications/Compliance3-point Cert, ASTM E126, E100-14 T1
For Use With (Application)Liquids heavier than Water
Increments0.0005
MaterialSoda Lime Glass
Specific Gravity Range0.950 to 1.000 ASTM 108H-62
Temperature of Standardization60°F
Volume (Metric)260 mL
Length (Metric)260 mm
Unit SizeEach