Traceable™ Sound Level Meter
Fisher Scientific™

Traceable™ Sound Level Meter

Meter receives sound through a 1/2 in. condenser microphone.
Have Questions?
Catalog NumberFrequency
116616A
also known as FISHERTOPSELLING-116616A-EACH
500 Hz to 10 KHz or 30 Hz to 10 KHz
Catalog number 116616A
also known as FISHERTOPSELLING-116616A-EACH
Price (KRW)
-
Frequency:
500 Hz to 10 KHz or 30 Hz to 10 KHz
Meter receives sound through a 1/2 in. condenser microphone.
Resolution is 0.1dB with accuracy of ± 2 db. Response time can be set for fast (0.2 seconds) or slow (1.5 seconds). MAX HOLD function retains highest reading recorded for later display. Recorder jack permits capturing readings (AC and DC mV/dB) for use with most chart recorders.
  • Three decibel ranges for greater precision
  • Adjustable response times
  • Measures low (30.0 to 80.0dB), medium (50.0 to 100.0dB), high (80.0 to 130.0dB)
Specifications
Certifications/ComplianceTraceable certificate, IEC 651 Type 2, OSHA
Dimensions3 x 1 x 3 in. (7.62 x 2.54 x 7.62 cm)
Frequency500 Hz to 10 KHz or 30 Hz to 10 KHz
Height (English)3 in.
Height (Metric)7.62 cm
Includes9 V alkaline battery, carrying case, 0.5 in. condenser microphone, recorder jack, threaded tripod insert
Length (English)3 in.
Length (Metric)7.62 cm
Measurement Range35 to 80 dB low, 50 to 100 dB medium, 80 to 130 dB high
Resolution0.1 dB
Response Time0.2 sec. fast, or 1.5 sec. slow
Weight (English)9.5 oz.
Weight (Metric)269.32 g
Width (English)1 in.
Width (Metric)2.54 cm
Product TypeSound Level Meter
Unit SizeEach