Certified Traceable™ Digital Hygrometer/Thermometers
Fisher Scientific™

Certified Traceable™ Digital Hygrometer/Thermometers

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) ProbeTypeHumidity Range
116617B
also known as FISHERTOPSELLING-116617B-EACH
1 cmInstant Digital Thermohygrometer5 to 95%
116617A
also known as FISHERTOPSELLING-116617A-50/PK
1.8 cmDigital Thermohygrometer10 to 95%
Catalog number 116617B
also known as FISHERTOPSELLING-116617B-EACH
Price (KRW)
-
Diameter (Metric) Probe:
1 cm
Type:
Instant Digital Thermohygrometer
Humidity Range:
5 to 95%
Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

Accessories: Data acquisition software and system with computer outlet part number: 15-077-70.

  • Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
  • RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
  • Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
  • Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
  • Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
  • Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes

 

 

  • Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
  • Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
  • Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments
Specifications
Accuracy±1.5% RH
Alarm TypesAudible
Certifications/ComplianceISO 17025, A2LA, NIST
Diameter (English) Probe0.4 in.
Diameter (Metric) Probe1 cm
Dimensions (L x W x H)5.5 x 3.5 x 1.25 in. (14 x 8.9 x 3.2 cm)
Display TypeLCD
For Use With (Application)Ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators and all inside/outside air monitoring
Height (English)1.25 in.
Height (Metric)3.2 cm
Includes7 in. combination probe, 54 in. cable, 9V alkaline battery (one year intermittent, 100 hour continuous), low-battery indicator and ABS Plastic carrying case
Length (English)5.5 in.
Length (English) Cable72 in.
Length (English) Probe7 in.
Length (Metric)14 cm
Length (Metric) Cable182 cm
Length (Metric) Probe18 cm
MaterialABS Plastic
Resolution0.0001
SensorsPrecision, thin film capacitance/thermistor
Temperature Accuracy±0.4°C
Temperature Range (English)-40°F to +220°F
Temperature Resolution0.1°F
Weight (English)12 oz.
Weight (Metric)0.34 kg
Width (English)3.5 in.
Width (Metric)8.9 cm
Humidity Range5 to 95%
Temperature Range (Metric)-40°C to +104.4°C
TypeInstant Digital Thermohygrometer
Unit SizeEach