Traceable™ Digital Hygrometer/Thermometer
Fisher Scientific™

Traceable™ Digital Hygrometer/Thermometer

Hang on the wall or use included plastic stand; housed in rugged ABS case
Have Questions?
Catalog NumberAccuracy
116617D
also known as FISHERTOPSELLING-116617D-EACH
±2 to ±4%
Catalog number 116617D
also known as FISHERTOPSELLING-116617D-EACH
Price (KRW)
-
Accuracy:
±2 to ±4%
Ideal for constantly monitoring labs, storage facilities, and plant areas. Fisher Scientific™ Traceable™ Digital Hygrometer/Thermometer shows humidity and temperature readings at a glance on 0.5 in. (1.2cm) LED. Hang on the wall or use included plastic stand; housed in rugged ABS case.
  • Displays 25 to 95% RH with accuracy of ±2% at mid-range and ±4% at ends of range; resolution is 1% RH
  • Displays temperatures from 0° to 50°C and 32° to 122°F with 0.1° resolution
  • Temperature accuracy: ±1.0°C from 0° to 40°C (±2°C otherwise); ±1.8°F from 32° to 104°F (±3.6°F otherwise)
  • Adjustment not necessary
Specifications
Accuracy±2 to ±4%
Certifications/ComplianceISO 17025, A2LA, NIST
Dimensions (L x W x H)0.87 x 3.5 x 5 in. (2 x 9 x 13 cm)
Display TypeLED
For Use With (Application)Ideal for constantly monitoring labs, storage facilities and plant areas
Height (English)5 in.
Height (Metric)13 cm
Humidity Range25 to 90%
IncludesPlastic stand, AA battery
Length (English)0.87 in.
MaterialABS Plastic
Resolution0.01
Temperature Accuracy±1°C
Temperature Range (English)32° to 122°F
Temperature Range (Metric)0° to 50°C
Temperature Resolution0.1°F
Width (English)3.5 in.
Width (Metric)9 cm
Length (Metric)2 cm
TypeDigital Hygrometer/Thermometer
Unit SizeEach