Self-Adhesive Labels
Fisher Scientific™

Self-Adhesive Labels

Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorWidth (English)Length (English)Quantity
11850CWhite, Red1.25 in.1.62 in.720/Box
11850BWhite, Red1.5 in.2 in.540/Box
11850AWhite, Red1.75 in.3 in.360/Box
11850EWhite, Red1 in.1.25 in.900/Box
11850FWhite, Red0.75 in.1 in.1080/Box
11850DWhite, Red1 in.1.37 in.720/Box
11863BWhite0.5 in.0.75 in.1000/Sheet
11863CWhite0.87 in.0.87 in.1000/Sheet
11863DWhite0.75 in.1 in.1000/Sheet
11863EWhite0.75 in.1.5 in.500/Sheet
11870White, Blue1 in.1 in.1200/Pk.
Catalog number 11850C
Price (KRW)
-
Color:
White, Red
Width (English):
1.25 in.
Length (English):
1.62 in.
Quantity:
720/Box
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
  • Self Adhesive Labels
  • Stick To Most Surfaces Without Moistening
  • Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Specifications
Dimensions (L x W)1.62 in. x 1.25 in.
For Use With (Application)General purpose
Latex FreeNo
Length (Metric)4.1 cm
Product TypeSelf Adhesive Label
Quantity720/Box
Adhesive TypeSelf-adhesive
ColorWhite, Red
FormatLabel
Length (English)1.62 in.
MaterialPaper
Width (English)1.25 in.
Unit SizePack of 720