Magic Touch 2™ Ice Buckets
Fisher Scientific™

Magic Touch 2™ Ice Buckets

Superior insulating properties combined with high chemical resistance
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorHeight (English)
11999061
also known as FISHERMIS-11999061-EACH
4 LGreen9 in.
11999058
also known as FIS-11999058
4 LBlue9 in.
Catalog number 11999061
also known as FISHERMIS-11999061-EACH
Price (KRW)
-
Capacity (Metric):
4 L
Color:
Green
Height (English):
9 in.

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
  • Convenient pour spout, drip-proof rims, a fill line indicator
  • Snug-fitting keyed lid and base for easy stacking
  • Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
Capacity (English)0.9 gal.
DesignLightly textured, Non-slip
Diameter (English)10.5 in.
Diameter (Metric)26.67 cm
Height (English)9 in.
Height (Metric)22.86 cm
IncludesPour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
AutoclavableNot Autoclavable
Capacity (Metric)4 L
ColorGreen
Holds24 Microtubes
MaterialUrethane
Temperature ControlNo
Temperature Range-196°C to +100°C
TypeIce Bucket
Unit SizeEach