High Speed Mini-Centrifuge, 100/240 VAC, 50/60 Hz Universal Plug, Gray
High Speed Mini-Centrifuge, 100/240 VAC, 50/60 Hz Universal Plug, Gray
High Speed Mini-Centrifuge, 100/240 VAC, 50/60 Hz Universal Plug, Gray
Fisher Scientific™

High Speed Mini-Centrifuge, 100/240 VAC, 50/60 Hz Universal Plug, Gray

Ideal for most protocols calling for fast spins and quick spindowns
Have Questions?
Catalog NumberCapacity
12006900
also known as FISHERTOPSELLING-12006900-EACH
12 x 1.5/2 mL
Catalog number 12006900
also known as FISHERTOPSELLING-12006900-EACH
Price (KRW)
-
Capacity:
12 x 1.5/2 mL
Ideal for most protocols calling for fast spins and quick spindowns
  • Compact footprint and brush-less motor for quiet operation and low vibration Select and set the digital speed display in RCF or rpm
  • Includes 12-place microtube rotor, 4 x 8 Strip 0.2 mL tube rotor and 0.2 mL and 0.5 mL tube adapters for the microtube rotor
  • Sample imbalance and tilt safety cut out
  • Safety interlock lid prevents opening while rotor is turning
  • Back lit display showing time, speed and operational information on the same screen
  • Quick-spin button for short spin requirements, press and hold to operate
  • Suitable for worldwide voltages 110 to 240 V, supplied with 4 different plug sets
  • UV-Resistant plastic, increased useful life under harsh light conditions
  • Double insulated, low voltage power supply
  • Push button lid release
  • Manual override allows user to open lid in case of power failure

Package includes:

  • High-Speed Mini-Centrifuge
  • Standard 12-Place, 1.5/2.0 mL Tube Rotor
  • 32-Place 0.2 mL Tube Rotor (singles, or 4 x 8 Strip)
  • 12 Tube Adapters, 0.2 mL
  • 12 Tube Adapters, 0.5 mL
Specifications
Dimensions (HWD)4.48 x 6.73 x 7.99 in. (11.4 x 17.1 x 20.3 cm)
DisplayColor Graphic Display
Electrical Requirements100/240 VAC, 50/60 Hz
Frequency50/60 Hz
Height (English) Exterior4.48 in.
Height (Metric) Exterior114 mm
IncludesMini-Centrifuge; 12-Place 1.5/2.0 mL Tube Rotor; 32-Place 0.2 mL Tube Rotor (singles, or 4 x 8 Strip); 12 Tube Adapters, 0.2 mL; 12 Tube Adapters, 0.5 mL
Length (English) Exterior7.99 in.
Length (Metric) Exterior203 mm
Noise LevelLow
Rotor IncludedYes
TypeMini-Centrifuge
Voltage100/240 VAC
Width (English) Exterior6.73 in.
Width (Metric) Exterior171 mm
Capacity12 x 1.5/2 mL
Max. RCF2,000 x g
Max. Speed12,500 rpm
RefrigeratedNo
Unit SizeEach