Hardness (Total) Titrets Titration Cells Water Testing Kit
Hardness (Total) Titrets Titration Cells Water Testing Kit
Fisher Scientific™

Hardness (Total) Titrets Titration Cells Water Testing Kit

Provides results in two minutes or less
Have Questions?
Catalog NumberRange
13299216C
also known as FISHERMIS-13299216C-EACH
2 to 20 ppm as CaCO3
Catalog number 13299216C
also known as FISHERMIS-13299216C-EACH
Price (KRW)
-
Range:
2 to 20 ppm as CaCO3
Provide results in two minutes or less

Titrets ampules use reverse titration to quantify concentrations. Each Titret ampule is 13 mm in diameter and is designed for titrimetric analysis. The ampule contains vacuum-sealed liquid titrant and has a flexible valve assembly attached. After snapping the ampule tip, the sample is drawn into the ampule in small does (with the Titrettor™ device included in each kit that precisely controls the sample), (Step 1), until a color change signals that the equivalence point has been reached (Step 2). The titration is stopped at the end point and the ampule is held upright. The liquid level will correspond to a printed scale on the ampule's outer surface (Step 3).

Kits include 30 ampules with valve assemblies, a titrettor, accessory solutions(s) when necessary, a sample cup, and instructions.

Specifications
AnalytesHardness, Total
IncludesCardboard box, 30 ampoules with valve assemblies, titrettor, 25 mL sample cup and instructions
No. of Tests30
Range2 to 20 ppm as CaCO3
Shelf Life1 year
Test MethodTotal EDTA
TypeTitrets Titration Cells Water Testing Kit
Unit SizeEach