Basix™ Gel-Loading Tips
Fisher Scientific™

Basix™ Gel-Loading Tips

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Have Questions?
Catalog NumberVolume (Metric)SterilityLength (English)
13611116
also known as FIS-13611116
200 μLSterile2.75 in.
Catalog number 13611116
also known as FIS-13611116
Price (KRW)
-
Volume (Metric):
200 μL
Sterility:
Sterile
Length (English):
2.75 in.

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

Basix offers reliability and quality for all varieties of experiments, from everdayliquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.

Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.

  • Round gel-loading tip
  • Easily load gels 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS
  • PAGE, capillary gels and sequencing
  • Certified by independent laboratory
Specifications
Clean ClaimsDNase, RNase, DNA, and Pyrogen Free
Length (English)2.75 in.
Length (Metric)6.98cm
ColorNatural
FormatRack
MaterialPolypropylene
Product LineBasix
SterilitySterile
Tip StyleMicro Point, Round
Volume (Metric)200 μL
Unit SizePack of 960