Glass Ubbelohde Calibrated Viscometer Tubes
Fisher Scientific™

Glass Ubbelohde Calibrated Viscometer Tubes

For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberViscosity RangeApproximate ConstantASTM NumbersSize
13614H
also known as FISHERMIS-13614H-EACH
600 to 3000 cSt3 cSt/sec.3C3C
13614A
also known as FIS-13614A
2 to 10 cSt0.01 cSt/sec.11
13614B6 to 30 cSt0.03 cSt/sec.11
13614C10 to 50 cSt0.05 cSt/sec.1B1B
13614D20 to 100 cSt0.1 cSt/sec.22
13614E60 to 300 cSt0.3 cSt/sec.2C2C
13614G100 to 500 cSt0.5 cSt/sec.2B2B
13614J2000 to 10,000 cSt10 cSt/sec.44
13614F
also known as FISHERMIS-13614F-EACH
0.6 to 3 cSt0.003 cSt/sec.0C0C
Catalog number 13614H
also known as FISHERMIS-13614H-EACH
Price (KRW)
-
Viscosity Range:
600 to 3000 cSt
Approximate Constant:
3 cSt/sec.
ASTM Numbers:
3C
Size:
3C
For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
  • Certified accurate (certificate included)
  • Excellent precision
  • Borosilicate glass
  • Minimum sample volume: 11mL
  • Require liquid bath depth of 241mm
Specifications
ASTM Numbers3C
AccuracyASTM D445, ASTM D446
Approximate Constant3 cSt/sec.
Certifications/ComplianceASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Depth (English) Bath9.5 in.
Depth (Metric) Bath24.1 cm
For Use With (Application)For measurement of kinematic viscosity of transparent Newtonian liquids
IncludesInstruction sheet, calibration certificate
MaterialBorosilicate Glass
Precision±0.2%
Size3C
Volume (Metric)11 mL
CalibratedYes
Product TypeUbbelohde Viscometer
Viscosity Range600 to 3000 cSt
Unit SizeEach