Glass Kinematic Viscometer Tubes
Fisher Scientific™

Glass Kinematic Viscometer Tubes

Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberApproximate ConstantCalibrated
13617K8 cSt/sec.Yes
13617G0.5 cSt/sec.Yes
13617H1.2 cSt/sec.Yes
13617B
also known as FISHERTOPSELLING-13617B-25/CS
0.004 cSt/sec.Yes
13616F0.25 cSt/sec.No
13616A0.002 cSt/sec.No
13617L20 cSt/sec.Yes
13616H1.2 cSt/sec.No
13616D
also known as FISHERTOPSELLING-13616D-EACH
0.035 cSt/sec.No
13617E
also known as FISHERTOPSELLING-13617E-25/CS
0.1 cSt/sec.Yes
13616M0.008 cSt/sec.No
13617A0.002 cSt/sec.Yes
13617C
also known as FISHERTOPSELLING-13617C-25/CS
0.015 cSt/sec.Yes
13616C
also known as FISHERMIS-13616C-EACH
0.015 cSt/sec.No
13616E0.1 cSt/sec.No
13617D
also known as FISHERMIS-13617D-25/CS
0.035 cSt/sec.Yes
13616K8 cSt/sec.No
13617J2.5 cSt/sec.Yes
13617F
also known as FISHERTOPSELLING-13617F-25/CS
0.25 cSt/sec.Yes
13616B0.004 cSt/sec.No
13616G0.5 cSt/sec.No
Catalog number 13617K
Price (KRW)
-
Approximate Constant:
8 cSt/sec.
Calibrated:
Yes
Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
  • Available calibrated (with calibration certificate) or uncalibrated
  • Excellent precision
  • Borosilicate glass
  • Specifications also conform with ASTM D 446
  • Minimum sample volume, 7mL
  • Requires liquid bath with depth of 203mm
Specifications
ASTM Numbers500
AccuracyASTM D445, ASTM D446, ISO 3104, ISO 3105
Approximate Constant8 cSt/sec.
Depth (English) Bath8 in.
Depth (Metric) Bath20.3 cm
For Use With (Application)For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants
IncludesInstruction sheet, calibration certificate
MaterialBorosilicate Glass
Precision±0.2%
Size500
Volume (Metric)7 mL
CalibratedYes
Product TypeCannon-Fenske Routine Viscometer
Viscosity Range1600 to 8000 cSt
Unit SizeEach