Specifications
Filling Solution Type4mol/L KCl gel
For Use With (Application)Ideal for handheld use with aqueous samples
Internal ReferenceAg/AgCl
Length (English)5.75 in.
Length (Metric)146 mm
Response Time<10 sec.
Temperature (English) Operating23°F to 176°F
Warranty1 Year
Connector TypesU.S. Standard/Pin
JunctionSingle Ceramic
MaterialPolymer/Polypropylene
Temperature (Metric) Operating-5°C to +80°C
TypeCombination pH Electrode
pH Range0 to 14
Unit SizeEach