Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening
Fisher Scientific™

Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening

Tempered tip with permanent brown scale fused into uniform bore tubing without etchin
Have Questions?
Catalog NumberVolume (Metric)GraduationsColor
1367435H
also known as FISHERMIS-1367435H-12/CS
5 mL0.1 mLBlue
Catalog number 1367435H
also known as FISHERMIS-1367435H-12/CS
Price (KRW)
-
Volume (Metric):
5 mL
Graduations:
0.1 mL
Color:
Blue
Tempered tip with permanent brown scale fused into uniform bore tubing without etchin
Specifications
Certifications/ComplianceASTM E1044
GraduatedYes
Graduations0.1 mL
Length (English)13.77 in.
Tolerance±0.04 mL
ColorBlue
Length (Metric)350 mm
MaterialBorosilicate Glass
TypeSerological Pipet
Volume (Metric)5 mL
Unit SizeCase of 12