Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
Fisher Scientific™

Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap

Wide-mouth design
Have Questions?
Catalog NumberCapacity (Metric)Closure SizePackaging
1377451
also known as FIS-1377451
1000 mL89-400 mmBulk
Catalog number 1377451
also known as FIS-1377451
Price (KRW)
-
Capacity (Metric):
1000 mL
Closure Size:
89-400 mm
Packaging:
Bulk
Wide-mouth design

  • Clear glass for easy viewing of contents
  • Type III soda-lime glass
  • Caps are black pulp/vinyl
  • Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)

All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.

Specifications
Capacity32 oz., 1000 mL
ClarityClear
Closure ColorBlack
Closure LinerPulp/Vinyl
Closure MaterialPhenolic
Closure Size89-400 mm
Closure TypeCap
Diameter (English)3.74 in.
Diameter (Metric)95 mm
For Use With (Application)Storage
Height (English)6.69 in.
Height (Metric)170 mm
IncludesCap
PackagingBulk
Capacity (English)32 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceManufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
ColorClear
MaterialSoda Lime Glass
MouthWide
Product TypeStraight-sided Jar
ShapeRound
Unit SizeCase of 12