Aluminum Baskets without Lids
Fisher Scientific™

Aluminum Baskets without Lids

Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W x H)
138072210 x 6 x 6 in.
13807195 x 4 x 4 in.
13807205 x 4 x 6 in.
13807216 x 6 x 6 in.
Catalog number 1380722
Price (KRW)
-
Dimensions (L x W x H):
10 x 6 x 6 in.

Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight

  • Does not rust or corrode
  • Unharmed by hot air or steam sterilization
  • Reinforced top, bottom and seams
Specifications
Closure IncludedNo
Dimensions (L x W x H)10 x 6 x 6 in.
Height (English)6 in.
Height (Metric)15.2 cm
Length (English)10 in.
Length (Metric)25 cm
Width (English)6 in.
Width (Metric)15 cm
AutoclavableNot Autoclavable
MaterialAluminum
Product TypeAluminum Basket
ShapeRectangular
SterilitySterile
Unit SizeEach