Recording Chart Paper: SpectraPhysics™
Fisher Scientific™

Recording Chart Paper: SpectraPhysics™

Designed for clear and reliable data retrieval
Have Questions?
Catalog NumberFor Use With (Equipment)
13939236
also known as FIS-13939236
SpectrPhysics Inc. SP-4270, SP-4290
Catalog number 13939236
also known as FIS-13939236
Price (KRW)
-
For Use With (Equipment):
SpectrPhysics Inc. SP-4270, SP-4290
Designed for clear and reliable data retrieval

This quality recording paper meets or exceeds manufacturers' specifications.

Specifications
Dimensions (L x W)184 ft. x 9.34 in. (56m x 237.23mm)
For Use With (Application)Designed for clear and reliable data retrieval
For Use With (Equipment)SpectrPhysics Inc. SP-4270, SP-4290
Length (English)184 ft.
Length (Metric)56 m
Width (English)9.34 in.
Width (Metric)237.23 mm
Product TypeThermal Recorder Chart Paper
Unit SizeEach