81-Place Polypropylene Cryo Storage Boxes
81-Place Polypropylene Cryo Storage Boxes
81-Place Polypropylene Cryo Storage Boxes
81-Place Polypropylene Cryo Storage Boxes
Fisher Scientific™

81-Place Polypropylene Cryo Storage Boxes

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
14081A
also known as FIS-14081A
Natural
14081D
also known as FIS-14081D
Purple
14081E
also known as FIS-14081E
Orange
14081B
also known as FIS-14081B
Blue
14081C
also known as FIS-14081C
Green
Catalog number 14081A
also known as FIS-14081A
Price (KRW)
-
Color:
Natural
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.

  • Useful at temperatures -80 to +121°C (-112 to +249°F)
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • “No slide” features molded in bottom and lid provide secure stacking

Specifications
For Use With (Application)Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport
For Use With (Equipment)0.5, 1.5 and 2.0mL tubes and cryo vials
Height (English)1.9 in.
Holds80 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
IncludesAlphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
Length (English)5.5 in.
No. of Places81
Product TypeCryo Storage Box
Quantity5 Pack
Temperature Range (English)-112°F to +249.8°F
Temperature Range (Metric)-80°C to +121°C
Width (English)5.5 in.
Closure TypeLid
ColorNatural
Height (Metric)4.8 cm
Length (Metric)14 cm
MaterialPolypropylene
ShapeSquare
Width (Metric)14 cm
Unit SizePack of 5