Specifications
Dimensions (L x W x H)14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.)
For Use With (Application)Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials
For Use With (Equipment)0.5, 1.5 and 2.0mL tubes and cryo vials
Holds100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
IncludesAlphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
No. of Places100
Product TypeCryo Storage Box
Quantity5 Pack
Temperature Range (English)-112°F to +249.8°F
Temperature Range (Metric)-80°C to +121°C
Closure TypeHinged Lid
ColorNatural
Height (Metric)5.6 cm
Length (Metric)14.3 cm
MaterialPolypropylene
ShapeSquare
Width (Metric)14.3 cm
Unit SizePack of 5