Identi-plug™ Plastic Foam Stoppers
Fisher Scientific™

Identi-plug™ Plastic Foam Stoppers

For test tubes and flasks
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
1412740B
also known as FISHERMIS-1412740B-EACH
2 cm3.5 cm
1412740D
also known as FISHERTOPSELLING-1412740D-EACH
3.4 cm4.44 cm
1412740E
also known as FISHERMIS-1412740E-EACH
4.5 cm4.44 cm
Catalog number 1412740B
also known as FISHERMIS-1412740B-EACH
Price (KRW)
-
Diameter (Metric) Inner:
2 cm
Length (Metric):
3.5 cm
For test tubes and flasks

  • Easily compressed to form a snug-fitting stopper
  • When removed from container, they spring back to original shape

  • Permit air exchange and can be used over a wide range of temperatures; ideal for use with drosophilia vials
  • Withstand constant use and sterilization
  • Autoclavable and chemically resistant

Specifications
Diameter (Metric) Inner2 cm
For Use With (Equipment)For 1.4 to 2cm Test tubes and flasks openings
Length (Metric)3.5 cm
AutoclavableAutoclavable
ColorWhite
MaterialPlastic Foam
Product TypePlug Stopper
SterilitySterile
Unit SizeEach