Polyethylene Foam Surface Liners
Fisher Scientific™

Polyethylene Foam Surface Liners

Fisherbrand Polyethylene Foam Surface Liners protect against glass breakage in sinks and can be used as titration backgrounds, among hundreds of other uses around a laboratory.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Packaging Type
1412750
also known as FISHERMIS-1412750-EACH
50 ft. x 30 in.Roll
1412753
also known as FISHERTOPSELLING-1412753-EACH
21 x 16 in. (533.4 x 406 mm)Sheet
Catalog number 1412750
also known as FISHERMIS-1412750-EACH
Price (KRW)
-
Dimensions (L x W):
50 ft. x 30 in.
Packaging Type:
Roll
Fisherbrand Polyethylene Foam Surface Liners protect against glass breakage in sinks and can be used as titration backgrounds, among hundreds of other uses around a laboratory.

  • Cushion sensitive instruments and valuable glassware against vibration and breakage
  • Provide surface protection from chemicals, heat, dirt, and broken glass
  • Tape, staple, or tack in place
  • Easily cut to desired size
  • Easy to clean
  • No chlorofluorocarbon blowing agents used
  • White

Specifications
ColorWhite
Dimensions (L x W)50 ft. x 30 in.
For Use With (Application)Provides surface protection from chemicals, heat, dirt, and broken glass
Packaging TypeRoll
Quantity2 Case
Thickness0.12 in.
AbsorbancyNon-absorbent
Length (English)50 ft.
Length (Metric)15.2 m
MaterialPolyethylene Foam
Product TypeSurface Liner
Width (English)30 in.
Width (Metric)762 mm
Unit SizeEach