Two-Hole Rubber Stoppers
Fisher Scientific™

Two-Hole Rubber Stoppers

Assorted sizes 00 to 15
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) TopLength (Metric)SizeStopper Number
14140D
also known as FIS-14140D
2 cm2.5 cm22
14140R
also known as FIS-14140R
9 cm3.9 cm1414
14140A
also known as FIS-14140A
1.5 cm2.5 cm00
14140B
also known as FIS-14140B
1.7 cm2.5 cm00
14140C
also known as FIS-14140C
1.9 cm2.5 cm11
14140E
also known as FIS-14140E
2.4 cm2.5 cm33
14140F
also known as FIS-14140F
2.6 cm2.5 cm44
14140J
also known as FIS-14140J
3.7 cm2.5 cm77
14140G
also known as FIS-14140G
2.7 cm2.5 cm55
14140L
also known as FIS-14140L
4.5 cm2.5 cm99
14140M
also known as FIS-14140M
5 cm2.5 cm1010
14140P
also known as FIS-14140P
6.4 cm2.5 cm1212
14140N
also known as FIS-14140N
5.6 cm2.5 cm1111
14140Q
also known as FIS-14140Q
6.8 cm2.5 cm1313
Catalog number 14140D
also known as FIS-14140D
Price (KRW)
-
Diameter (Metric) Top:
2 cm
Length (Metric):
2.5 cm
Size:
2
Stopper Number:
2
Assorted sizes 00 to 15

  • Hole size: 3 to 5mm

Specifications
Diameter (Metric) Hole0.5 cm
Diameter (Metric) Inner5 mm
For Use With (Application)General purpose use
Length (Metric)2.5 cm
Size2
Total Positions2
ColorBlack
Diameter (Metric) Bottom1.6 cm
Diameter (Metric) Top2 cm
MaterialNatural Rubber
Product TypeTapered Stopper (2 holes)
Stopper Number2
Unit SizePack of 57