Two-Hole Rubber Stoppers
Two-Hole Rubber Stoppers
Fisher Scientific™

Two-Hole Rubber Stoppers

Have Questions?
Catalog number 14140H
Price (KRW)
56,000
Pack of 22
Add to cart
Price (KRW)
56,000
Pack of 22
Add to cart

  • Hole size: 3 to 5mm

Specifications
Diameter (Metric) Hole0.5cm
Diameter (Metric) Inner5mm
For Use With (Application)General purpose use
Length (Metric)2.5 cm
Size6
Total Positions2
ColorBlack
Diameter (Metric) Bottom2.6cm
Diameter (Metric) Top3.2cm
MaterialNatural Rubber
Product TypeTwo Hole Taper Stopper
Stopper Number6
Unit SizePack of 22