Pure Natural Rubber Tubing in 12ft. Lengths
Fisher Scientific™

Pure Natural Rubber Tubing in 12ft. Lengths

Contains dry natural rubber.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterColor
14178B
also known as FIS-14178B
0.188 in.0.312 in.Amber
141505A0.125 in.0.187 in.Black
14178A
also known as FIS-14178A
0.156 in.1/4 in.Amber
14178C
also known as FIS-14178C
1/4 in.3/8 in.Amber
14178D
also known as FIS-14178D
5/16 in.0.437 in.Amber
14178E
also known as FIS-14178E
3/8 in.1/2 in.Amber
14178F
also known as FIS-14178F
1/2 in.0.68 in.Amber
141505C1/4 in.3/8 in.Black
141785B
also known as FIS-141785B
0.13 in.1/4 in.Amber
141785E
also known as FIS-141785E
5/16 in.1/2 in.Amber
141785A
also known as FIS-141785A
0.063 in.1/8 in.Amber
141785D
also known as FIS-141785D
1/4 in.0.437 in.Amber
141785F
also known as FIS-141785F
3/8 in.0.62 in.Amber
141785G
also known as FIS-141785G
0.5 in.0.75 in.Amber
Catalog number 14178B
also known as FIS-14178B
Price (KRW)
-
Diameter (English) Inner:
0.188 in.
Diameter (English) Outer:
0.312 in.
Color:
Amber
Contains dry natural rubber
  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Amber
Specifications
Certifications/ComplianceZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI
Thickness (English)0.0625 in.
Thickness (Metric)1.6 mm
AutoclavableAutoclavable
ColorAmber
Diameter (English) Inner0.188 in.
Diameter (English) Outer0.312 in.
Diameter (Metric) Inner4.8 mm
Diameter (Metric) Outer7.9 mm
MaterialRubber
Overall Length (English)12 ft.
Overall Length (Metric)3.7 m
Product TypeTubing
Unit SizeEach