Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Actual product may vary
Fisher Scientific™

Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC

Two-stop tubing is color coded for easy size identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeColor
141905312.29mmPurple/Black
141905170.25mmOrange/Blue
141905180.38mmOrange/Green
141905190.51mmOrange/Yellow
141905200.64mmOrange/White
141905210.76mmBlack/Black
141905220.89mmOrange/Orange
141905231.02mmWhite
141905241.14mmRed/Red
141905251.3mmGray/Gray
141905261.42mmYellow
141905271.52mmYellow/Blue
141905281.65mmBlue/Blue
141905291.85mmGreen/Green
141905302.06mmPurple/Purple
141905322.54mmPurple/Orange
141905332.79mmPurple/White
Catalog number 14190531
Price (KRW)
-
Tubing Size:
2.29mm
Color:
Purple/Black
Two-stop tubing is color coded for easy size identification

Solva

  • PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
  • Flexible translucent yellow

 

Specifications
For Use WithPeristaltic and ICP pump and manifold
For Use With (Application)Peristaltic and ICP pump and manifold
Gas PermeabilityVery low gas permeability
Max. Operating Temperature (English)165°F
Max. Operating Temperature (Metric)74°C
Min. Operating Temperature (English)-58°F
Min. Operating Temperature (Metric)-50°C
SterilitySterile
Tubing Size2.29mm
AutoclavableAutoclavable
ColorPurple/Black
Diameter (English) Inner9/100 in.
Diameter (Metric) Inner2.29 mm
FlexibilityFlexible
MaterialPVC (Solvent-ready)
Overall Length (English)16 in.
Overall Length (Metric)41 cm
Product TypePump Tubing
Unit SizePack of 12