Absorbent Underpads
Absorbent Underpads
Absorbent Underpads
Absorbent Underpads
Fisher Scientific™

Absorbent Underpads

Quickly absorb liquids and keep spills from spreading
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)
1420663
also known as FISHERTOPSELLING-1420663-25/PK
36 x 20 in.
1420665
also known as FISHERMIS-1420665-EACH
250 ft. x 20 in.
1420664100 ft. x 20 in.
1420662
also known as FISHERTOPSELLING-1420662-50/PK
24 x 20 in.
Catalog number 1420663
also known as FISHERTOPSELLING-1420663-25/PK
Price (KRW)
-
Dimensions (L x W):
36 x 20 in.
Absorb liquids quickly and contain spills

Cushioned surface minimizes breakage of delicate labware

  • Made with high-absorbency fibers
  • Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
  • Lie flat, hugging the benchtop to prevent sliding
  • Absorb up to 750mL/m2

Specifications
Dimensions (L x W)36 x 20 in.
For Use With (Application)Quickly absorb liquids and keep spills from spreading
Quantity25 Pack
Absorbancy750 mL/m2
Length (English)36 in.
Length (Metric)910 mm
MaterialPolyethylene
Product TypeAbsorbent Underpad
Width (English)20 in.
Width (Metric)510 mm
Unit SizePack of 25