8-Strip PCR Tubes, 0.2 mL
Fisher Scientific™

8-Strip PCR Tubes, 0.2 mL

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorClosure TypeQuantity
14222251
also known as FIS-14222251
ClearDomed Cap125/Pk., 1250/Cs.
14222252
also known as FIS-14222252
ClearFlat Cap125/Pk., 1250/Cs.
Catalog number 14222251
also known as FIS-14222251
Price (KRW)
-
Color:
Clear
Closure Type:
Domed Cap
Quantity:
125/Pk., 1250/Cs.
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification
Specifications
Certifications/ComplianceRNase, DNase, pyrogen-free
Closure MaterialPolypropylene
For Use With (Equipment)Thermal cyclers for thermal transfer applications
FormatStrip
Max. Force4000 x g
Quantity125/Pk., 1250/Cs.
ShapeConical
Closure TypeDomed Cap
ColorClear
MaterialPolypropylene
Product TypeThin Wall 8-Strip PCR Tube
SterilityNon-sterile
Volume (Metric)0.2 mL
Unit SizePack of 125