Continuous Thinwall Biopharm Tubing - Pumpsil
Fisher Scientific™

Continuous Thinwall Biopharm Tubing - Pumpsil

Excellent flow stability for accurate dispensing
Have Questions?
Catalog NumberDiameter (Metric) Inner
14283223
also known as FIS-14283223
3.2 mm
Catalog number 14283223
also known as FIS-14283223
Price (KRW)
-
Diameter (Metric) Inner:
3.2 mm
Excellent flow stability for accurate dispensing

  • Platinum-cured silicone tubing
  • Animal Derived Content Free (ADCF)
  • Laser etched to make it lot traceable
  • Post-cured to reduce leachables to near zero
  • Manufactured in dedicated tubing plant
  • Colour/transparency: Translucent
  • Spallation: Low
  • Operating temperature: -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Shipped in 50 ft. (15m) lengths

Specifications
Max. Operating Temperature (English)176°F
Max. Operating Temperature (Metric)80°C
Min. Operating Temperature (Metric)-20°C
ColorTranslucent
Diameter (English) Inner0.12 in.
Diameter (Metric) Inner3.2 mm
MaterialPlatinum-cured Silicone
Overall Length (English)15 ft.
Overall Length (Metric)1500 cm
Product TypePump Tubing
Unit SizePack of 15