Specifications
Flow Rate0.117 to 21mL/min.
For Use With205S/CA and 205U/CA peristaltic pump
Max. Operating Temperature (English)176°F
Max. Operating Temperature (Metric)80°C
Min. Operating Temperature (English)41°F
Min. Operating Temperature (Metric)5°C
Thickness (English)0.03 in.
Thickness (Metric)0.8 mm
Tubing Size2.79mm
ColorPurple/White
Diameter (English) Inner1/10 in.
Diameter (English) Outer0.109 in.
Diameter (Metric) Inner2.79 mm
Diameter (Metric) Outer2.79 mm
MaterialMarprene
Product TypeManifold Tubing (Single Segment)
Unit SizePack of 6