CompactDigital™ Overhead Stirrer
Fisher Scientific™

CompactDigital™ Overhead Stirrer

CompactDigital™ Overhead Stirrer ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.
Have Questions?
Catalog NumberSpeed
145007
also known as FISHERMIS-145007-EACH
40 to 2000 rpm
Catalog number 145007
also known as FISHERMIS-145007-EACH
Price (KRW)
-
Speed:
40 to 2000 rpm
CompactDigital™ Overhead Stirrer ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.
  • Delivers accurate, repeatable results for volumes up to 25 L and 15,000 cps.
  • Lighted to monitor mixing properties
  • Button-activated Stirlight shows stirring clearly
  • Four-digit speed display shows speed accurate to ±1rpm
  • Four-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15 hp, 50 w)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement
Specifications
Certifications/ComplianceANSI/UL, CAN/CSA, CE, RoHS, WEEE
Dimensions (L x W x H)15.2 x 7.6 x 25.4 cm (6 x 3 x 10 in.)
For Use With (Application)Pharmaceutical and education markets
Frequency50/60 Hz
Height (English)9.7 in.
Height (Metric)24.7 cm
Horsepower1/15 hp
IncludesSupplied with chuck, chuck key, support rod, power cord, and instruction manual. Chuck is adjustable to 3/8 (10 mm).
Length (English)11 in.
Length (Metric)27.9 cm
MaterialChemical-resistant Nylon
Motor TypeBrushless DC
Protection ClassIP42
Temperature Range (English)41° to 104°F
Temperature Range (Metric)5° to 40°C
Torque70 Ncm
TypeCompact Stirrer
Viscosity15,000 mPas
Wattage70 w
Weight (English)7 lb.
Weight (Metric)3 kg
Capacity25 L
DisplayDigital
Speed40 to 2000 rpm
Voltage100/240 V
Unit SizeEach