Micro Stir Bars
Fisher Scientific™

Micro Stir Bars

Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityColorDimensions (L x W x H)
145118312Yellow0.19 x 0.08 in. (5 x 2mm)
145118012Yellow0.31 x 0.07 in. (8 x 1.7mm)
145117824Yellow, Blue, RedMultiple sizes
145117912Red0.31 x 0.07 in. (8 x 1.7mm)
145118212Red0.19 x 0.08 in. (5 x 2mm)
1451181
also known as FISHERMIS-1451181-12/PK
12Blue0.31 x 0.07 in. (8 x 1.7mm)
1451188
also known as FISHERMIS-1451188-12/PK
12Red0.27 x 0.09 in. (7 x 2.2mm)
145119212Yellow0.39 x 0.13 in. (10 x 3.3mm)
1451198
also known as FISHERMIS-1451198-12/PK
12Yellow0.5 x 0.128 in. (12.7 x 3.25mm)
1451195
also known as FISHERMIS-1451195-12/PK
12Blue0.39 x 0.126 in. (10 x 3.2mm)
145119712Red0.5 x 0.128 in. (12.7 x 3.25mm)
145119012Blue0.27 x 0.08 in. (7 x 2mm)
145119112Red0.39 x 0.126 in. (10 x 3.2mm)
145119912Blue0.5 x 0.124 in. (12.7 x 3.14mm)
Catalog number 1451183
Price (KRW)
-
Quantity:
12
Color:
Yellow
Dimensions (L x W x H):
0.19 x 0.08 in. (5 x 2mm)
Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.

  • Octagonal shape
  • Resists corrosion, heat, and cold
  • Available in blue, red or yellow
  • PTFE

Specifications
AutoclavableAutoclavable
ColorYellow
DescriptionStir Bar Micro Yellow 5x2mm
Diameter (English)0.07 in.
Dimensions (L x W x H)0.19 x 0.08 in. (5 x 2mm)
Length (English)0.19 in.
Width (English)0.08 in.
Width (Metric)2mm
CoatingPTFE
Diameter (Metric)2 mm
Length (Metric)5 mm
MaterialPTFE
Quantity12
ShapeOctagon
TypeStir Bar
Unit SizePack of 12