Round Stir Bars with Removable Pivot Ring
Fisher Scientific™

Round Stir Bars with Removable Pivot Ring

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Length (English)Diameter (English)
14512139152.4 mm19 mm6 in.0.75 in.
1451213676.2 mm12.7 mm3 in.0.5 in.
1451213525.4 mm8 mm1 in.0.31 in.
14512138127 mm16 mm5 in.0.62 in.
14512137101.6 mm16 mm4 in.0.62 in.
1451214012.7 mm8 mm0.5 in.0.31 in.
1451214119.1 mm8 mm0.75 in.0.31 in.
1451214238.1 mm8 mm1.5 in.0.31 in.
1451214450.8 mm9.5 mm2 in.0.37 in.
1451214331.8 mm8 mm1.25 in.0.31 in.
Catalog number 14512139
Price (KRW)
-
Length (Metric):
152.4 mm
Diameter (Metric):
19 mm
Length (English):
6 in.
Diameter (English):
0.75 in.
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
  • Small removable pivot ring in the center adds to their versatility
  • Pivot ring minimizes contact area of bar to vessel
  • Ring also reduces friction and the marring of plastic containers
  • No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
AutoclavableAutoclavable
Certifications/ComplianceISO 9001:2008
ColorWhite
DescriptionPTFE Coated Alnico
Diameter (English)0.75 in.
Length (English)6 in.
CoatingPTFE
Diameter (Metric)19 mm
Length (Metric)152.4 mm
MaterialAlnico Magnet, PTFE
Quantity1
ShapeSphere
TypeStir Bar
Unit SizeEach