Octagon Magnetic Stirring Bars
Fisher Scientific™

Octagon Magnetic Stirring Bars

Used for a variety of applications. Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorDiameter (English)Length (English)
145121452Yellow0.31 in.0.5 in.
14512145Blue0.31 in.0.5 in.
14512146Blue0.31 in.0.625 in.
145121461Red0.31 in.0.625 in.
145121462Yellow0.31 in.0.625 in.
14512148Blue0.31 in.1 in.
145121471Red0.31 in.0.87 in.
145121482Yellow0.31 in.1 in.
14512147Blue0.31 in.0.87 in.
14512149Blue0.31 in.1.5 in.
145121481Red0.31 in.1 in.
145121472Yellow0.31 in.0.87 in.
145121491Red0.31 in.1.5 in.
145121492Yellow0.31 in.1.5 in.
Catalog number 145121452
Price (KRW)
-
Color:
Yellow
Diameter (English):
0.31 in.
Length (English):
0.5 in.
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
AutoclavableAutoclavable
Certifications/ComplianceISO 9001:2008
ColorYellow
Diameter (English)0.31 in.
Length (English)0.5 in.
CoatingPTFE
Diameter (Metric)8 mm
Length (Metric)12.7 mm
MaterialAlnico Magnet
Quantity50
ShapeOctagon
TypeStir Bar
Unit SizeEach