Magnetic Stir Bar Six Packs
Fisher Scientific™

Magnetic Stir Bar Six Packs

These magnetic stirring bars are the most commonly used shape.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Length (English)Diameter (English)
1451358SIX12.7 mm8 mm0.5 in.0.31 in.
1451351SIX25.4 mm9.5 mm1 in.0.375 in.
1451357SIX12 mm4.5 mm0.44 in.0.19 in.
1451359SIX25.4 mm8 mm1 in.0.31 in.
1451360SIX38.1 mm8 mm1.5 in.0.31 in.
1451361SIX50.8 mm8 mm2 in.0.31 in.
1451363SIX7 mm2 mm0.25 in.0.079 in.
1451364SIX8 mm1.5 mm0.31 in.0.059 in.
1451366SIX50.8 mm9.5 mm2 in.0.375 in.
1451365SIX
also known as FISHERMIS-1451365SIX-EACH
10 mm3 mm0.39 in.0.118 in.
Catalog number 1451358SIX
Price (KRW)
-
Length (Metric):
12.7 mm
Diameter (Metric):
8 mm
Length (English):
0.5 in.
Diameter (English):
0.31 in.
These magnetic stirring bars are the most commonly used shape.

 

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

 

Specifications
AutoclavableAutoclavable
ColorWhite
Diameter (English)0.31 in.
Length (English)0.5 in.
CoatingPTFE
Diameter (Metric)8 mm
Length (Metric)12.7 mm
MaterialAlnico Magnet
Quantity6 Pk.
ShapeCylinder
TypeStir Bar
Unit SizePack of 6