Octagon Spinbar™ Magnetic Stirring Bars
Fisher Scientific™

Octagon Spinbar™ Magnetic Stirring Bars

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
14513637 mm2 mm
145135125.4 mm9.5 mm
1451352
also known as FISHERMIS-1451352-EACH
38.1 mm9.5 mm
1451357
also known as FISHERTOPSELLING-1451357-EACH
12 mm4.5 mm
145135638.1 mm12.7 mm
145135812.7 mm8 mm
1451361
also known as FISHERTOPSELLING-1451361-EACH
50.8 mm8 mm
145136215.9 mm8 mm
1451368
also known as FISHERTOPSELLING-1451368-EACH
76.2 mm12.7 mm
1451367
also known as FISHERMIS-1451367-EACH
63.5 mm9.5 mm
145135925.4 mm8 mm
145136650.8 mm9.5 mm
1451360
also known as FISHERTOPSELLING-1451360-EACH
38.1 mm8 mm
145136510 mm3 mm
145139812.7 mm3.2 mm
14513648 mm1.5 mm
Catalog number 1451363
Price (KRW)
-
Length (Metric):
7 mm
Diameter (Metric):
2 mm
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

Specifications
AutoclavableAutoclavable
Certifications/ComplianceISO 9001:2008
ColorWhite
Diameter (English)0.079 in.
Length (English)0.27 in.
CoatingPTFE
Diameter (Metric)2 mm
Length (Metric)7 mm
MaterialAlnico Magnet
Quantity5
ShapeRectangle
TypeMagnetic Stir Bar, Micro FLEA
Unit SizeEach