Search
Search

| Catalog Number | Height (Metric) | Capacity (English) | Length (Metric) Base | Width (Metric) Base |
|---|---|---|---|---|
| 1467352 also known as FIS-1467352 | 5.7 to 28 cm | 79 lb. | 20 cm | 20 cm |
| 1467315 | 8.2 cm | 8.8 lb. | 7.6 cm | 7.6 cm |
| 1467351 also known as FIS-1467351 | 6.2 to 27.3 cm | 59 lb. | 15 cm | 15 cm |
| 1467350 | 4.2 to 14 cm | 30 lb. | 10 cm | 10 cm |
| 1467353 also known as FIS-1467353 | 8.9 to 50.8 cm | 143 lb. | 30 cm | 30 cm |
Precise height adjustment with the turn of a knob.