Easyplate™ Petri Dish Racks
Fisher Scientific™

Easyplate™ Petri Dish Racks

Color-coded racks optimize sample organization and identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorPositionsSize
1479301Red4822.8 cm
1479304
also known as FISHERMIS-1479304-EACH
Assorted4822.8 cm
1479300Natural4822.8 cm
1479306Blue8435.5 cm
1479303Blue4822.8 cm
1479302Yellow4822.8 cm
1479305Natural8435.5 cm
Catalog number 1479301
Price (KRW)
-
Color:
Red
Positions:
48
Size:
22.8 cm

Color-coded racks optimize sample organization and identification.

  • Increase workspace and efficiently transport large quantity of Petri dishes
  • Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)
Specifications
Array12 x 4
Diameter (Metric) Inner100 mm
For Use With (Equipment)10cm Petri dishes
Height (Metric)240 mm
Length (Metric)184 mm
Size22.8 cm
Width (Metric)184 mm
AutoclavableAutoclavable
ColorRed
HoldsPetri Dishes (100 mm)
MaterialPolycarbonate
Positions48
Product TypePetri Dish Rack
ShapeRectangular, Rounded Corners
StackableNo
SterilityNon-sterile
Unit SizeEach