Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End
Fisher Scientific™

Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End

Without marking spot
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Capacity (Metric)
14925B
also known as FISHERMIS-14925B-72/PK
6 mm50 mm0.7 mL
14925J
also known as FISHERMIS-14925J-72/PK
16 mm150 mm24 mL
14925E
also known as FISHERMIS-14925E-72/PK
13 mm100 mm10 mL
Catalog number 14925B
also known as FISHERMIS-14925B-72/PK
Price (KRW)
-
Diameter (Metric):
6 mm
Length (Metric):
50 mm
Capacity (Metric):
0.7 mL
Without marking spot

  • Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Designed from ASTM™ specification E982, Type IV requirements

Specifications
Certifications/ComplianceASTM E982, Type IV
Design TypePlain
Diameter (Metric)6 mm
Label TypeNone
Capacity (Metric)0.7 mL
Length (Metric)50 mm
MaterialBorosilicate Glass
Product TypeReusable Glass Tube
Unit SizePack of 72