Tri-Cornered Polypropylene Beakers
Tri-Cornered Polypropylene Beakers
Tri-Cornered Polypropylene Beakers
Tri-Cornered Polypropylene Beakers
Fisher Scientific™

Tri-Cornered Polypropylene Beakers

Tri-cornered lip for dripless pouring
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
14955111F1000 mL
14955111A50 mL
14955111C250 mL
14955111D400 mL
14955111E800 mL
Catalog number 14955111F
Price (KRW)
-
Capacity (Metric):
1000 mL
Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable
  • Unaffected by commonly used acids, alkalis and solvents
  • Easy-to-read graduations in L and mL
  • Accurate to ±5.0%
  • 10mL graduations
Specifications
Accuracy±5%
For Use With (Application)Suitable for Use with Commonly Used Acids, Alkalis and Solvents
TypeBeaker
AutoclavableAutoclavable
Capacity (Metric)1000 mL
DisposableSingle-use
GraduatedYes
MaterialPolypropylene
Unit SizeCase of 100